Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UGRD FLX EYE PULL GRIP, 1.5-2.0" SHORT

  • Mfr # 033041086

  • Zoro # G300490812


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Flexible Eye, Short Length
Cable Dia. Range
1.50 in-1.99 in
Breaking Strength
16,400 lbs
Cable Size
1.50-1.99 (3.81-5.05)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033041086
Zoro #
G300490812
UPC #
783585329000
Country of Origin
United States

Dimensions

Cable Dia. Range
1.50 in-1.99 in
Cable Size
1.50-1.99 (3.81-5.05)

Details

Material
Steel, Galvanized
Type
Flexible Eye, Short Length
Breaking Strength
16,400 lbs
UPC
783585000000
Application
Underground Pulling
Style
Closed Mesh, Double Weave
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Carton Quantity
2
Standard
CSA Certified
Series
Underground T-Type
Mounting Hardware Material
Non-Mounted
Load Capacity
3280

Description

Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,1.5-2.0" Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.