Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UGRD FLX EYE PULL GRIP, 2.0-2.5" SHORT

  • Mfr # 033041087

  • Zoro # G600490772


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Flexible Eye, Short Length
Cable Dia. Range
2.00 in-2.49 in
Breaking Strength
18,500 lbs
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033041087
Zoro #
G600490772
UPC #
783585329017
Country of Origin
United States

Dimensions

Cable Dia. Range
2.00 in-2.49 in
Cable Size
2.00-2.49 (5.08-6.32)

Details

Material
Steel, Galvanized
Type
Flexible Eye, Short Length
Breaking Strength
18,500 lbs
UPC
783585000000
Application
Underground Pulling
Series
Underground T-Type
Brand
Hubbell Wiring Device-Kellems
Standard
CSA Certified
Construction
Woven
Carton Quantity
2
Mounting Hardware Material
Non-Mounted
Load Capacity
3700
Style
Closed Mesh, Double Weave

Description

Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,2.0-2.5" Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.