
UGRD FLX EYE PULL GRIP, 2.0-2.5" STD
Mfr # 033041094
Zoro # G800490824
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Flexible Eye, Standard Length
Cable Dia. Range
2.00 in-2.49 in
Breaking Strength
18,500 lbs
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033041094
Zoro #
G800490824
UPC #
783585329086
Country of Origin
United States
Dimensions
Cable Dia. Range
2.00 in-2.49 in
Cable Size
2.00-2.49 (5.08-6.32)
Details
Material
Steel, Galvanized
Type
Flexible Eye, Standard Length
Breaking Strength
18,500 lbs
Brand
Hubbell Wiring Device-Kellems
Series
Underground T-Type
Construction
Woven
UPC
783585000000
Standard
CSA Certified
Style
Closed Mesh, Double Weave
Application
Underground Pulling
Mounting Hardware Material
Non-Mounted
Load Capacity
3700
Carton Quantity
2
Description
Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,2.0-2.5" Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.