Zoro Homepage

UGRD FLX EYE PULL GRIP, 2.5-3.0" STD

  • Mfr # 033041095

  • Zoro # G000490822


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Flexible Eye, Standard Length
Cable Dia. Range
2.50 in-2.99 in
Breaking Strength
24,500 lbs
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033041095
Zoro #
G000490822
UPC #
783585329093
Country of Origin
United States

Dimensions

Cable Dia. Range
2.50 in-2.99 in
Cable Size
2.50-2.99 (6.35-7.59)

Details

Material
Steel, Galvanized
Type
Flexible Eye, Standard Length
Breaking Strength
24,500 lbs
UPC
783585000000
Series
Underground T-Type
Standard
CSA Certified
Mounting Hardware Material
Non-Mounted
Application
Underground Pulling
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
2
Style
Closed Mesh, Double Weave
Load Capacity
4900
Construction
Woven

Description

Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,2.5-3.0" Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.