
UGRD ROT EYE PULL GRIP, 1.0-1.2", SHORT
Mfr # 03301014
Zoro # G800490794
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Rotating Eye, Short Length
Cable Dia. Range
1.00 in-1.24 in
Breaking Strength
12,800 lbs
Mounting Hardware Material
Non-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03301014
Zoro #
G800490794
UPC #
783585314204
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.24 in
Cable Size
1.00-1.24 (2.54-3.15)
Details
Material
Steel, Galvanized
Type
Rotating Eye, Short Length
Breaking Strength
12,800 lbs
Mounting Hardware Material
Non-Mounted
Construction
Woven
Application
Underground Pulling
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Double Weave
UPC
783585000000
Load Capacity
2560
Standard
CSA Certified
Series
Underground K-Type
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 1.0-1.2", Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.