
UGRD ROT EYE PULL GRIP, 1.2-1.5", SHORT
Mfr # 03301016
Zoro # G200490790
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Rotating Eye, Short Length
Cable Dia. Range
1.25 in-1.49 in
Breaking Strength
12,800 lbs
Mounting Hardware Material
Non-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03301016
Zoro #
G200490790
UPC #
783585314228
Country of Origin
United States
Dimensions
Cable Dia. Range
1.25 in-1.49 in
Cable Size
1.25-1.49 (3.17-3.78)
Details
Material
Steel, Galvanized
Type
Rotating Eye, Short Length
Breaking Strength
12,800 lbs
Mounting Hardware Material
Non-Mounted
UPC
783585000000
Load Capacity
2560
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Double Weave
Application
Underground Pulling
Standard
CSA Certified
Series
Underground K-Type
Construction
Woven
Carton Quantity
2
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 1.2-1.5", Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.