
UGRD ROT EYE PULL GRIP, 3.5-4.0", STD
Mfr # 03301030
Zoro # G700490801
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Rotating Eye, Standard Length
Cable Dia. Range
3.50 in-3.99 in
Breaking Strength
48,000 lbs
Series
Underground K-Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03301030
Zoro #
G700490801
UPC #
783585314341
Country of Origin
United States
Dimensions
Cable Dia. Range
3.50 in-3.99 in
Cable Size
3.50-3.99 (8.89-10.13)
Details
Material
Steel, Galvanized
Type
Rotating Eye, Standard Length
Breaking Strength
48,000 lbs
Series
Underground K-Type
Carton Quantity
2
Construction
Woven
Application
Underground Pulling
Mounting Hardware Material
Non-Mounted
Load Capacity
9600
Style
Closed Mesh, Double Weave
Standard
CSA Certified
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 3.5-4.0", Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.