Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UGRD ROT EYE PULL GRIP, .50-.61", SHORT

  • Mfr # 03301001

  • Zoro # G500490834


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Rotating Eye, Short Length
Cable Dia. Range
0.50 in-0.62 in
Breaking Strength
5,600 lbs
Load Capacity
1120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03301001
Zoro #
G500490834
UPC #
783585314075
Country of Origin
United States

Dimensions

Cable Dia. Range
0.50 in-0.62 in
Cable Size
.50-.62 (1.27-1.57)

Details

Material
Steel, Galvanized
Type
Rotating Eye, Short Length
Breaking Strength
5,600 lbs
Load Capacity
1120
Standard
CSA Certified
UPC
783585000000
Construction
Woven
Style
Closed Mesh, Double Weave
Mounting Hardware Material
Non-Mounted
Application
Underground Pulling
Series
Underground K-Type
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Pulling Grips, Underground Rotating Eye.50-.61", Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.