
UGRD ROT EYE PULL GRIP, .75-.99", STD
Mfr # 03301024
Zoro # G300490775
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Rotating Eye, Standard Length
Cable Dia. Range
0.75 in-0.99 in
Breaking Strength
9,600 lbs
Series
Underground K-Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03301024
Zoro #
G300490775
UPC #
783585314280
Country of Origin
United States
Dimensions
Cable Dia. Range
0.75 in-0.99 in
Cable Size
.75-.99 (1.90-2.51)
Details
Material
Steel, Galvanized
Type
Rotating Eye, Standard Length
Breaking Strength
9,600 lbs
Series
Underground K-Type
Application
Underground Pulling
Carton Quantity
2
Standard
CSA Certified
Construction
Woven
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Double Weave
Mounting Hardware Material
Non-Mounted
UPC
783585000000
Weight
1.15 lb
Load Capacity
1920
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye,.75-.99", Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.