Zoro Homepage

Underground Cord Connector, 1/2 in., Gray

  • Mfr # UFC0001CR

  • Zoro # G3026283


product price: $10.29
/ea

Key Features

Material
Nylon
Box Connection
1/2 in MNPT
Strain Relief Type
No External Strain Relief
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFC0001CR
Zoro #
G3026283
UPC #
783585208954
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 1/2 in
Cord Dia. Range
0.25 in to 0.55 in
Hub Trade Size
1/2"
Length
2.05"
Min. Throat Dia.
0.58"
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Dimension E A/F
1.13" (28.7)
Cord Diameter Range
.2"x.4" min .25"- .55" max (5.1x10.2 min 6.3x14.0 max)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension C
.55" (14.0)
Dimension D
.58" (14.7) Throat. Dia.
Dimension A
1.32" (33.5) Dia.
UF Wire Size
2 # 14, 2 # 12, 2 # 10
Dimension E A/C
1.25" (31.7)
Dimension B
1.50" (38.1) Ref.

Description

Liquid Tight Underground Cord Connector, Cord Dia. Range 0.25 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.