
UNI EYE, SUP GRIP, 1.5-1.7", SS, ROD
Mfr # 02403070
Zoro # G300490485
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
1.5 in-1.74 in
Breaking Strength
4,500 lbs
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02403070
Zoro #
G300490485
UPC #
783585310640
Country of Origin
United States
Dimensions
Cable Dia. Range
1.5 in-1.74 in
Cable Size
1.50-1.74 (3.81-4.42)
Cable Diameter Range
1.5 in-1.74 in
Details
Material
Stainless Steel
Breaking Strength
4,500 lbs
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Application
Universal Eye
Carton Quantity
10
Series
Standard Duty
Mounting Hardware Material
Screw Hook or Beam Clamp
Type
Universal Eye
UPC
783585000000
Construction
Woven
Style
Split Mesh, Rod Closing
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
4,500 lbs
Industry Standard(s)
CSA Certified
Description
Hubbell Wiring Device Kellems, Universal Eye, Support Grip, 1.5-1.7",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.