Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Light Almond USB8200LA

USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Light Almond (Discontinued)

  • Mfr # USB8200LA
  • Zoro # G5250874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8200LA
Zoro #
G5250874
UPC #
883778304972
Country of Origin
China

Details

Item - Plugs and Receptacles
Receptacle
Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Light Almond
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Number of USB Ports
2
USB Charging Capacity
3.0A @ 5VDC
USB Connector
Type A
HP
1/2
Voltage
125VAC
Material of Construction
Nylon
Wiring Method
Back and Side
Amps
15
Phase
1
Color
Light Almond
Tamper Resistance
Yes
NEMA Configuration
5-15R
Standards
UL/cULus
Grade
Hospital

Description

USB Charger Receptacle, Number of USB Ports 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Number of Poles 2, Phase 1, Standards UL/cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.