Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black USB15X2BK

USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (Discontinued)

  • Mfr # USB15X2BK
  • Zoro # G4992671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB15X2BK
Zoro #
G4992671
UPC #
883778304637
Country of Origin
China

Details

Item
USB Charger Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Number of USB Ports
2
USB Charging Capacity
3.0A @ 5VDC
USB Connector
Type A
Standards
UL/cULus
Voltage
125VAC
Phase
1
Amps - Plugs and Receptacles
15
HP
1/2
NEMA Configuration
5-15R
Material of Construction
Nylon
Amps
15
Tamper Resistance
Yes
Color
Black
Wiring Method
Back and Side
Grade
Commercial

Description

USB Charger Receptacle, Number of USB Ports 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Number of Poles 2, Phase 1, Standards UL/cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.