This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond USB20X2LA

USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (Discontinued)

  • Mfr # USB20X2LA
  • Zoro # G5250795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB20X2LA
Zoro #
G5250795
UPC #
883778304873
Country of Origin
China

Details

Item - Plugs and Receptacles
Receptacle
Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Light Almond
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Number of USB Ports
2
USB Charging Capacity
3.0A @ 5VDC
USB Connector
Type A
Wiring Method
Back and Side
Amps - Plugs and Receptacles
20
Material of Construction
Nylon
Voltage
125VAC
NEMA Configuration
5-20R
Color
Light Almond
HP
1
Standards
UL/cULus
Tamper Resistance
Yes
Phase
1
Amps
20
Grade
Commercial

Description

USB Charger Receptacle, Number of USB Ports 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Number of Poles 2, Phase 1, Standards UL/cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.