This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black USB15C5BK

USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (Discontinued)

  • Mfr # USB15C5BK
  • Zoro # G5844349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB15C5BK
Zoro #
G5844349
UPC #
00883778307485
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Overall Depth
1.8 in

Details

Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
USB Charging Capacity
5.0 A @ 5V DC
Item - Plugs and Receptacles
USB Charger Receptacle
Phase
Single
USB Connector
Type C
Amps - Plugs and Receptacles
15
Material of Construction
Nylon
HP
1/2 hp
Standards
cULus
Number of USB Ports
2
Tamper Resistance
Yes
Wiring Method
Back, Side
Color
Black
Resistance Properties
Tamper Resistant
Horsepower Rating
1/2 hp
Voltage Rating
125V AC
Maximum Operating Temperature
167 Degrees F
Housing Material
RTP
Wire Connection Type
Screw Terminals
Mount Type
Flush
Electrical Connection Type
Straight Blade
Receptacle Type
Duplex
UL 94 Flammability Rating
V-2
Contact Material
Plated Steel
Market
Commercial
Grounding
Grounded
USB Connection Type
C
Current Rating
15 A
Number of Outlets
2
Housing Color
Black
Minimum Operating Temperature
-40 Degrees F
NEMA Receptacle Configuration
5-15R
Power Indicating Light
Yes
Voltage Rating Description
125 V
Nema Rating
5-15R
Style
Style Line Decorator
Type
Two Type-C Port
Series
Heavy Duty
Current / Amperage Rating
15 A
Grade
Commercial

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Commercial, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.