This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded USB8200C5I

USB Charger Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # USB8200C5I
  • Zoro # G5794822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8200C5I
Zoro #
G5794822
UPC #
00883778307584
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
1.8 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.28 in

Details

Item
USB Charger Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
cULus
Resistance Properties
Tamper Resistant
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Hospital Grade
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Power Indicator
Yes
USB Connector
Type C
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
HP
1/2 hp
Item - Plugs and Receptacles
USB Charger Receptacle
Tamper Resistance
Yes
Material of Construction
Nylon
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Number of USB Ports
2
Color - Plugs and Receptacles
Ivory
USB Charging Capacity
5.0 A @ 5V DC
Color
Ivory
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
Electrical Connection Type
Straight Blade
USB Connection Type
C
Horsepower Rating
1/2 hp
Housing Material
RTP
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Contact Material
Plated Steel
Power Indicating Light
Yes
Number of Outlets
2
Current / Amperage Rating
15 A
Nema Rating
5-15R
Style
Style Line Decorator
Type
Two Type-C Port
Voltage Rating Description
125 V
Series
Hospital Grade

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.