This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White USB8200AC5W

USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (Discontinued)

  • Mfr # USB8200AC5W
  • Zoro # G5888108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8200AC5W
Zoro #
G5888108
UPC #
00883778307317
Country of Origin
China

Dimensions

Overall Depth
1.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in

Details

Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
White
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
USB Charging Capacity
5.0 A @ 5V DC
Item - Plugs and Receptacles
USB Charger Receptacle
USB Connector
Type A and C
HP
1/2 hp
Standards
cULus
Tamper Resistance
Yes
Number of USB Ports
2
Phase
Single
Material of Construction
Nylon
NEMA Configuration
5-15
Wiring Method
Back, Side
Color
White
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
USB Connection Type
A, C
Wire Connection Types
Screw Terminals
Contact Material
Plated Steel
Power Indicating Light
Yes
Wire Connection Type
Screw Terminals
Housing Material
RTP
Electrical Connection Type
Straight Blade
Receptacle Type
Duplex
Current Rating
15 A
Number of Outlets
2
NEMA Receptacle Configuration
5-15R
Resistance Properties
Tamper Resistant
Horsepower Rating
1/2 hp
Housing Color
White
Mount Type
Flush
Voltage Rating
125V AC
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
Grounding
Grounded
Series
Hospital Grade
Type
One Type A, One Type-C Port
Voltage Rating Description
125 V
Style
Style Line Decorator
Nema Rating
5-15R
Current / Amperage Rating
15 A

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.