This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red USB8300A5R

USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (Discontinued)

  • Mfr # USB8300A5R
  • Zoro # G5788839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8300A5R
Zoro #
G5788839
UPC #
00883778307140
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.8 in
Mount Hole Center-to-Center Height
3.28 in

Details

Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Red
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
USB Charging Capacity
5.0 A @ 5V DC
Item - Plugs and Receptacles
USB Charger Receptacle
HP
1 hp
USB Connector
Type A
Material of Construction
Nylon
Number of USB Ports
2
Phase
Single
Tamper Resistance
Yes
Standards
cULus
Wiring Method
Back, Side
Color
Red
Minimum Operating Temperature
-40 Degrees F
Mount Type
Flush
Number of Outlets
2
Electrical Connection Type
Straight Blade
Resistance Properties
Tamper Resistant
Contact Material
Plated Steel
Horsepower Rating
1 hp
Housing Material
RTP
Voltage Rating
125V AC
Maximum Operating Temperature
167 Degrees F
NEMA Receptacle Configuration
5-20R
Power Indicating Light
Yes
Housing Color
Red
Grounding
Grounded
Wire Connection Type
Screw Terminals
USB Connection Type
A
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
Current Rating
20 A
Receptacle Type
Duplex
Series
Hospital Grade
Style
Style Line Decorator
Type
Two Type A Port
Nema Rating
5-20R
Current / Amperage Rating
20 A
Voltage Rating Description
125 V

Description

USB Charger Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.