Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, Black, 1 hp

  • Mfr # USB20ACPDBK

  • Zoro # G310993853


product price: $71.15
/ea
Sold in multiples of 10 for $711.50

Key Features

Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of USB Ports
2
Visual Indicator Lights
Power Connected
Face Plate Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB20ACPDBK
Zoro #
G310993853
UPC #
783585565965
Country of Origin
China

Dimensions

Face Plate Height
2.6 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.3 in
Overall Depth
2 in
Maximum Wire Size
10 AWG

Details

Item
USB Receptacle
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of USB Ports
2
Visual Indicator Lights
Power Connected
Market
Commercial
Power Indicating Light
Yes
Wiring Method
Back, Side
USB Charging Capacity
3.1 A
Housing Material
Thermoplastic
UL 94 Flammability Rating
V-2
NEMA Receptacle Configuration
5-20R
Housing Color
Black
Receptacle Type
Duplex
Number of Outlets
2
Horsepower Rating
1 hp
IP Rating
IP20
Electrical Connection Type
Straight Blade
Mount Type
Flush
Current Rating
20 A
Includes Mounting Hardware
Yes
Number of Wires
3
Wire Connection Type
Screw Terminals
Standards
cULus Listed to Ul498, Ul1310
Number of Poles
2
Grounding
Grounded
Phase
Single
USB Connection Type
A, C
Grade
General Use
GFCI
No
Voltage Rating
125V AC
Contact Material
Brass
Resistance Properties
Tamper Resistant

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products