Zoro Homepage

USB Receptacle, White, 1 hp

  • Mfr # USB8300CPDW

  • Zoro # G810993865


product price: $81.85
/ea
Sold in multiples of 10 for $818.50
Free Shipping & Returns

Key Features

Wiring Method
Back, Side
Mount Type
Flush
Electrical Connection Type
Straight Blade
Overall Depth
2 in
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8300CPDW
Zoro #
G810993865
UPC #
783585723402
Country of Origin
China

Dimensions

Overall Depth
2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in

Details

Item
USB Receptacle
Wiring Method
Back, Side
Mount Type
Flush
Electrical Connection Type
Straight Blade
Housing Color
White
Voltage Rating
125V AC
Power Indicating Light
Yes
USB Charging Capacity
5 A
Receptacle Type
Duplex
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
Grade
Hospital Grade
Number of USB Ports
2
Wire Connection Type
Screw Terminals
Current Rating
20 A
Market
Commercial
Number of Poles
2
Phase
Single
Standards
cULus Listed to Ul498, Ul1310
Maximum Operating Temperature
167 Degrees F
NEMA Receptacle Configuration
5-20R
Resistance Properties
Tamper Resistant
IP Rating
IP20
Includes Mounting Hardware
Yes
Number of Outlets
2
USB Connection Type
A, C
UL 94 Flammability Rating
V-2
Visual Indicator Lights
Power Connected
Housing Material
Thermoplastic
Number of Wires
3
Grounding
Grounded
Contact Material
Brass
GFCI
No

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.