Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # HBL5963VY

  • Zoro # G800701517


product price:  $13.69
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5963VY
Zoro #
G800701517
UPC #
783585019604
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.720"
For Minimum Cable Diameter
0.230"
Cord Size
0.230-0.360 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
Display Size
Standard
Wire Size
#18 AWG to #16 AWG

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280, UL 94 HB or better Flammability, NEMA
Resistance Properties
Moisture Resistant
Special Features
Insulation Displacement; IP20 Moisture Resistance
Material
Nylon
Weight
0.1 lb
Application
Industrial/Commercial
Maximum Operating Temperature
75 Degrees C
Contact Material
Brass
Grounding Style
Grounding
Dielectric Strength
Withstands 2,000V minimum.
Minimum Operating Temperature
-40 Degrees C
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Valise
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Horsepower - Maximum
0.5
Style
Standard
Material - Mounting Hardware
Cord Mounted
Conductor Range
#14 AWG to #12 AWG
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-16 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Nema Rating
5-15R
Cord Range
0.230"-0.720" (5.8-18.3)
Insulation
Insulated Body

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack, S2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products