Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL5966VY

  • Zoro # G800701548


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5966VY
Zoro #
G800701548
UPC #
783585019420
Country of Origin
United States

Dimensions

Cord Size
.230"-.360" (5.8-9.1)
Wire Size
#18 AWG to #16 AWG

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug, ValiseSeries, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding,15A 125V, 5-15P, Yellow, Single Pack, ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.