Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Wall Plate and Jack, F Type, White

  • Mfr # NS750W

  • Zoro # G0928042


product price: $3.45
/ea

Key Features

Cable Type
F Type Coupler
Number of Ports
1
Color
White
Features
Screw Down Terminals
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS750W
Zoro #
G0928042
UPC #
883778501531
Country of Origin
China

Dimensions

Length
4.63 in
Manufacturer Warranty Length
1 yr

Details

Cable Type
F Type Coupler
Item
Video Wall Plate and Jack
Number of Ports
1
Color
White
Features
Screw Down Terminals
Material
Plastic
Number of Gangs
1
Standards
FCC, UL Listed
Sub-Category
Video
Outlet Orientation
Vertical
Compatible Connector Type
F-Type
Wallplate Type
Audio/Video
Includes Mounting Hardware
Yes
Product Type
Wall Plate and Jack

Description

Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features Screw Down Terminals, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards FCC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.