Zoro Homepage

Video Wall Plate and Jack, HDMI, Lt Al

  • Mfr # NS801LA

  • Zoro # G0757461


product price: $60.35
/ea

Key Features

Cable Type
HDMI
Number of Ports
1
Color
Light Almond
Features
Threaded Insert
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS801LA
Zoro #
G0757461
UPC #
883778503887
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.2 in
Manufacturer Warranty Length
1 yr

Details

Cable Type
HDMI
Item
Video Wall Plate and Jack
Number of Ports
1
Color
Light Almond
Features
Threaded Insert
Material
Plastic
Number of Gangs
1
Standards
UL Listed
Product Type
Wall Plate and Jack
Outlet Orientation
Vertical
Wallplate Type
Video
Includes Mounting Hardware
Yes
Compatible Connector Type
HDMI

Description

Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Video, Color Light Almond, NEMA Enclosure Rating Not Applicable, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features Threaded Insert, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.