Shop HUBBELL WIRING DEVICE-KELLEMS

Wall Plate, Almond, Polycarbonate

  • Mfr # P28LA
  • Zoro # G300490744

product price: 
$
6.70
/ea

Key Features

Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Size
Standard
Height
0.25 in
Type
Toggle, Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P28LA
Zoro #
G300490744
UPC #
883778312229
Country of Origin
China
Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Type
Toggle, Duplex
Mounting Type
Painted Steel
Application
For use with Toggle Switch and Receptacle
Number of Gang(s)
3-Gang
UL File Number
UL 94 V2
Style
2-Toggle, 1 Duplex
Cutout
Toggle, Duplex
Mounting Method
Screw
Orientation
Vertical
Certification - cULus
Yes
Nema Color
Light Almond
For Switch Type
Toggle
Item
Wall Plate
Number of Switch Openings
2
Resistance Properties
Impact Resistant
Finish
Satin
Standards
cULus Listed
Compatible Product Type
Receptacles
Number of Gangs
3
Shell Material
Polycarbonate
Mount Type
Flush
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Combination Type
Duplex Outlet/Toggle
Number of Outlet Openings
1
Number of USB Openings
0
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Height
0.25 in
Width
6.50 in
Length
4.63 in
Dimensions
4.63 in x 6.50 in x 0.25 in
Overall Height
0.25 in
Mount Hole Center-to-Center Height
3.28 in
Overall Width
6.5 in
Plate Size
Standard

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Duplex Outlet/Toggle, Finish Satin, For Switch Type Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 6.5 in, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.