Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Plate and Jack, Cat 5e/F-Type, Lt Al

  • Mfr # NS785LA

  • Zoro # G1706862


product price: $20.39
/ea

Key Features

Cable Type
CAT5e
Number of Ports
2
Color
Light Almond
Features
High Impact Resisitant Thermoplastic Frame
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS785LA
Zoro #
G1706862
UPC #
883778504167
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.2 in
Size
Standard
Length (Straight Wireway)
4.2 in
Display Size
Standard Sized Product
Manufacturer Warranty Length
1 yr

Details

Item
Data/Video Wall Plate and Jack
Cable Type
CAT5e
Number of Ports
2
Color
Light Almond
Features
High Impact Resisitant Thermoplastic Frame
Material
Plastic
Number of Gangs
1
Type
Voice and Data
Application
Communications/CATV
Standards
UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Connectivity
Female to Female and 110 IDC
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Construction
Molded
Contact
Phosphor Bronze
Industry Standard(s)
UL Listed
Item Type
1) F-Coax Connector, 1) Cat5e
Outlet Orientation
Vertical
Wallplate Type
Telephone
Includes Mounting Hardware
Yes
Compatible Connector Type
F-Type
Product Type
Wall Plate and Jack

Description

Data/Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Telephone, Color Light Almond, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features High Impact Resisitant Thermoplastic Frame, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.