Wall Plate
Mfr # NPJJ1W
Zoro # G722657992
product price:Â $1.79
/ea
Sold in multiples of 5 for $8.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPJJ1W
Zoro #
G722657992
UPC #
883778306709
Country of Origin
China
Description
Wall Plate, Color White, Material Nylon, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Smooth, For Switch Type Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.