Shop HUBBELL WIRING DEVICE-KELLEMS

Wall Switch, 1/2 hp, Rocker, 15 A, White

  • Mfr # RSD115PLW
  • Zoro # G4440040

product price: 
$
31.25
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSD115PLW
Zoro #
G4440040
UPC #
00883778101212
Country of Origin
China
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Description/Special Features
Quiet Switch
Rated HP
1/2
Antimicrobial
No
Standards
CSA Certified, UL Listed
Pilot Light
Yes
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Horsepower Rating
1/2 hp
Number of Switches
1
Current Rating
15 A
Grounding
Grounded
Market
Residential
Features
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minuteElectrical - Endurance - 30,000 cycles minimumElectrical - Max. working voltage - 120VElectrical - Overload - 1.5 times ratingEnvironmental - Flammability - UL V0Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire onlypush wire: #14 AWG solid copper wire only
Industry Standard(s)
CSA CertifiedListed to UL Standard 20
Illuminated
Yes
Nightlight
No
Wire Color
White

Dimensions

Overall Height
1.2 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base

Description

Wall Switch, Color White, Current Rating 15 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards CSA Certified, UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products