Zoro Homepage

Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch

  • Mfr # CSB320I

  • Zoro # G4440199


product price: $8.78
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB320I
Zoro #
G4440199
UPC #
783585154220
Country of Origin
China

Dimensions

Overall Width
1.5 in
Minimum Wire Size
14 AWG
Overall Height
1.8 in
Maximum Wire Size
10 AWG

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
UL Listed
Description/Special Features
Quiet Switch
Antimicrobial
No
Rated HP
1
Voltage
120/277V AC
Resistance Properties
Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant
Housing Material
Nylon
Market
Commercial
Switch Material
Nylon
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
75 Degrees C
Voltage Rating
120/277V AC
Current Rating
20 A
Horsepower Rating
1 hp
Number of Switches
1
Max. Continuous Current
20A
Toggle Color
Ivory
Product Type
Toggle-switches
Flammability
UL 94V-2
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Wiring Style
Back and Side Wired
Amperage
20A
Temperature Rise
30°C maximum at rated current
Switch Grade
Specification Grade
Switch Handle Positions
2
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Max. Working Voltage
277V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.