Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Wall Switch, 3-Way, 120/277V, 15A, Brn SNAP2103BRNA

Wall Switch, 3-Way, 120/277V, 15A, Brn (Discontinued)

  • Mfr # SNAP2103BRNA
  • Zoro # G4583363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2103BRNA
Zoro #
G4583363
UPC #
783585189666
Country of Origin
United States

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
15
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Wiring Module
Application Environment
Commercial
Rated HP
1/2 to 2
Antimicrobial
No
Standards
UL/CSA
Description/Special Features
Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
Voltage Rating
120-277

Description

Wall Switch, Color Brown, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Wiring Module, Standards UL/CSA, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.