Zoro Homepage

Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl

  • Mfr # HBL1224W

  • Zoro # G2378661


product price: $68.15
/ea

Key Features

Switch Type
4-Way
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1224W
Zoro #
G2378661
UPC #
783585432144
Country of Origin
China

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Overall Height
1.9 in
Maximum Wire Size
10 AWG
Length
4.06 in
Width
1.31 in
Height
1.87 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.87 in

Details

Item
Wall Switch
Switch Type
4-Way
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL Listed
Antimicrobial
No
Rated HP
1
Voltage
120/277V AC
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Number of Switches
1
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Horsepower Rating
1 hp
Switch Material
Nylon
Current Rating
20 A
Voltage Rating
120/277V AC
Market
Industrial
Type
Toggle
Style
Four Way
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Continuous Current
20A
Max. Working Voltage
277V AC
Wiring Style
Back and Side Wired
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Temperature Rise
30°C maximum at rated current
Product Type
Toggle-switches
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Switch Handle Positions
2
Amperage
20A
Flammability
UL 94V-2
Toggle Color
White
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Switch Grade
Industrial
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
Extra Heavy Duty
Voltage Rating Description
120-277 VAC
Amperage Rating
20 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Connectivity
Back and Side Wired
Application
Back and Side Wired
Temperature Rise - Max.
30°C maximum at rated current
Number Of Poles
Double Pole
Current / Amperage Rating
20 A
Action
DPDT
Industry Standard(s)
UL Listed

Description

Experience unparalleled durability and functionality with the Hubbell Extra Heavy-Duty Industrial Grade 4 Way Toggle Switch. Designed for general-purpose AC applications, this robust switch supports 20A at 120/277V AC. It features both back and side wiring options for flexible installation and a sturdy white toggle for easy operation. Ideal for demanding industrial environments, this switch ensures consistent performance and reliability.
• Durable nylon toggle resistant to abuse
• Large brass binding head screws with deep slots for secure fastening
• Integrated strip gauge for precise wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products