Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 1/2 HP, 3-Way Switch

  • Mfr # CSB315I

  • Zoro # G4440129


product price: $8.79
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB315I
Zoro #
G4440129
UPC #
783585153902
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Height
1.8 in
Minimum Wire Size
14 AWG
Overall Width
1.5 in
Length
4.18 in
Height
1.83 in
Width
1.49 in
Dimensions
4.18 in x 1.49 in x 1.83 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Rated HP
1/2
Antimicrobial
No
Standards
UL Listed
Description/Special Features
Quiet Switch
Voltage
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Market
Commercial
Horsepower Rating
1/2 hp
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Resistance Properties
Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant
Maximum Operating Temperature
75 Degrees C
Number of Switches
1
Housing Material
Nylon
Switch Material
Nylon
Style
Three Way
Type
Toggle
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Temperature Rise
30°C maximum at rated current
Switch Handle Positions
2
Toggle Color
Ivory
Amperage
15A
Product Type
Toggle-switches
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles
Max. Continuous Current
15A
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Flammability
UL 94V-2
Switch Grade
Specification Grade
Wiring Style
Back and Side Wired
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Max. Working Voltage
277V AC
Item Type
Three Way Commercial Toggle Switch
Action
SPDT
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage Rating
15 A
Series
General Purpose
Number Of Poles
Single Pole
Connectivity
Back and Side Wired
Current / Amperage Rating
15 A
Industry Standard(s)
UL Listed
Material
Nylon
Temperature Rise - Max.
30°C maximum at rated current

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.