
Wall Switch Sensors WS1020NLA
Mfr # WS1020NLA
Zoro # G900702179
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Color
Light Almond
Type
Manual/Auto
Voltage Rating
120 VAC
Series
Passive Infrared
Installation Location
Switch Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS1020NLA
Zoro #
G900702179
UPC #
783585428154
Country of Origin
Taiwan, Province of China
Details
Color
Light Almond
Type
Manual/Auto
Voltage Rating
120 VAC
Series
Passive Infrared
Item
Occupancy Sensors
Installation Location
Switch Box Mount
Description
Hubbell Wiring Device Kellems, Occupancy Sensor, Passive Infrared, 2-Circuit, With Night Light, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.