
Wall Switch Sensors WS1021GY
Mfr # WS1021GY
Zoro # G200701865
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Color
Gray
Type
Manual
Voltage Rating
120 VAC
Series
Passive Infrared
Installation Location
Switch Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS1021GY
Zoro #
G200701865
UPC #
783585428215
Country of Origin
Taiwan, Province of China
Details
Color
Gray
Type
Manual
Voltage Rating
120 VAC
Series
Passive Infrared
Installation Location
Switch Box Mount
Sensor Operation
Vacancy
Item
Occupancy Sensors
Description
Hubbell Wiring Device Kellems, Vacancy Sensors, Passive Infrared, 2Circuit, 120V AC, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.