Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Toggle, Momentary, Black

  • Mfr # HBL1557L

  • Zoro # G1343325


product price: $64.89
/ea

Key Features

Switch Type
Single Pole/Double Throw
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL1557L
Zoro #
G1343325
UPC #
783585432885
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Height
1.9 in
Overall Width
1.3 in
Length
4.06 in
Width
1.31 in
Height
1.89 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.89 in

Details

Item
Wall Switch
Switch Type
Single Pole/Double Throw
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Momentary
Wiring Method
Back, Side
Application Environment
Industrial
Description/Special Features
Key Included
Rated HP
1
Standards
UL Listed
Antimicrobial
No
Voltage
120/277V AC
Features
Large Brass Binding Head Screws with Deep Slots, Lock Circuits On or Off, Strip Gauge for Accurate Wiring
Wire Connection Type
Screw Terminals
Locking Style
Straight Key
Maximum Operating Temperature
75 Degrees C
Resistance Properties
Impact Resistant
Voltage Rating
120/277V AC
Current Rating
20 A
Market
Industrial
Number of Switches
1
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
Style
Single Pole Double Throw
Type
Locking
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
Black
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Switch Grade
Industrial
Amperage
20A
Switch Handle Positions
3
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Listing and Certifications
UL Listed and CSA Certified
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Continuous Current
20A
Product Type
Toggle-switches
Flammability
UL 94V-2
Temperature Rise
30°C maximum at rated current
Nylon Wall Plate
NP1BK
Wiring Style
Back and Side Wired
Overload
Minimum 4.8 times rated current for 100 cycles
Max. Working Voltage
277V AC
Application
Back and Side Wired
Connectivity
Back and Side Wired
Number Of Poles
Single Pole
Contact Configuration
Momentary
Temperature Rise - Max.
30°C maximum at rated current
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Current / Amperage Rating
20 A
Industry Standard(s)
UL Listed
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Action
SPDT
Series
Extra Heavy Duty
Amperage Rating
20 A
Voltage Rating Description
120-277 VAC

Description

Wall Switch, Color Black, Current Rating 20 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.