Zoro Homepage

Wall Switch, Toggle, Momentary, Ivory

  • Mfr # HBL1557I

  • Zoro # G1551207


product price: $55.19
/ea

Key Features

Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1557I
Zoro #
G1551207
UPC #
783585432861
Country of Origin
China

Dimensions

Overall Height
1.9 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Width
1.31 in
Height
1.89 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.89 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Momentary
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL Listed
Rated HP
1
Antimicrobial
No
Voltage
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1 hp
Switch Material
Nylon
Wire Connection Type
Screw Terminals
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Voltage Rating
120/277V AC
Market
Industrial
Number of Switches
1
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Style
Single Pole Double Throw
Type
Toggle
Switch Grade
Industrial
Switch Handle Positions
3
Toggle Color
Ivory
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Wiring Style
Back and Side Wired
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Temperature Rise
30°C maximum at rated current
Max. Working Voltage
277V AC
Amperage
20A
Overload
Minimum 4.8 times rated current for 100 cycles
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Product Type
Toggle-switches
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Listing and Certifications
UL Listed and CSA Certified
Max. Continuous Current
20A
Flammability
UL 94V-2
Nylon Wall Plate
NP1I
Series
Extra Heavy Duty
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Temperature Rise - Max.
30°C maximum at rated current
Number Of Poles
Single Pole
Application
Back and Side Wired
Industry Standard(s)
UL Listed
Connectivity
Back and Side Wired
Current / Amperage Rating
20 A
Voltage Rating Description
120-277 VAC
Action
SPDT
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Contact Configuration
Momentary
Amperage Rating
20 A

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.