Zoro Homepage

Wall Switch, White, 1/2 HP, 3-Way Switch

  • Mfr # HBL1203W

  • Zoro # G4440086


product price: $29.99
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1203W
Zoro #
G4440086
UPC #
783585189055
Country of Origin
China

Dimensions

Overall Height
1.9 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Height
1.87 in
Width
1.31 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.