Zoro Homepage

Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr

  • Mfr # DS120W

  • Zoro # G3095967


product price: $21.80
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120W
Zoro #
G3095967
UPC #
783585108377
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Overall Height
1.5 in

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
UL Listed
Rated HP
1
Antimicrobial
No
Voltage
120/277V AC
Grounding
Grounded
Features
Automatic Self-Grounding Staple
Current Rating
20 A
Market
Commercial
Number of Switches
1
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Maximum Operating Temperature
75 Degrees C
Amperage
20A
Overload
Minimum 4.8 times rated current for 100 cycles
Switch Handle Positions
2
Rocker Color
White
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise
30°C maximum at rated current
Flammability
UL 94V-2
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Continuous Current
20A
Max. Working Voltage
277V AC
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Product Type
Toggle-switches
Listing and Certifications
UL Listed and CSA Certified
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Wiring Style
Back and Side Wired
Switch Grade
Decorator Series

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.