Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl

  • Mfr # HBL1202I

  • Zoro # G3398595


product price: $31.39
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1202I
Zoro #
G3398595
UPC #
783585430188
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Height
1.9 in
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Length
4.06 in
Height
1.87 in
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Antimicrobial
No
Standards
UL Listed
Rated HP
1/2
Voltage
120/277V AC
Number of Switches
1
Horsepower Rating
1/2 hp
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
Current Rating
15 A
Market
Industrial
Switch Material
Nylon
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Style
Double Pole
Type
Toggle
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Toggle Color
Ivory
Amperage
15A
Switch Grade
Industrial
Wiring Style
Back and Side Wired
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Max. Continuous Current
15A
Temperature Rise
30°C maximum at rated current
Overload
Minimum 4.8 times rated current for 100 cycles
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Product Type
Toggle-switches
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Switch Handle Positions
2
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Application
Back and Side Wired
Current / Amperage Rating
15 A
Series
Extra Heavy Duty
Connectivity
Back and Side Wired
Amperage Rating
15 A
Number Of Poles
Double Pole
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Voltage Rating Description
120-277 VAC

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products