
Wall Track Latch, Non-Metallic, Miscellaneous Fittings
Mfr # PW2SS
Zoro # G3680455
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Box Type
Miscellaneous Fittings
Color
White
Width
1.2 in
Series
PW2
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW2SS
Zoro #
G3680455
UPC #
783585090726
Country of Origin
United States
Dimensions
Width
1.2 in
Nominal Width
1.200 in
Details
Item
Wall Track Latch
Box Type
Miscellaneous Fittings
Color
White
Series
PW2
Material
Non-Metallic
Description
Wall Track Security Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.