Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Track Latch, Thermoplastic, Base and Cover Box Type

  • Mfr # PW1ABC5

  • Zoro # G3221885


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Thermoplastic
Box Type
Base and Cover
Color
White
Length
5 ft
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW1ABC5
Zoro #
G3221885
UPC #
783585092027
Country of Origin
United States

Dimensions

Length
5 ft
Width
1.19 in

Details

Item
Wall Track Latch
Material
Thermoplastic
Box Type
Base and Cover
Color
White
Application
5' Base and Cover- Adhesive Back
Series
PW1

Description

Pw1Abc5 Walltrak1 Adhesive Bccrv 5Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.