
Electrical Box, Wall Box Type, 3 Gangs, Steel
Mfr # HBL263
Zoro # G800701043
product price:Â $50.65
/eaKey Features
Box Type
Wall
Number of Gangs
3 Gangs
Material
Steel
Overall Width
5-1/2 in
Overall Depth
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HBL263
Zoro #
G800701043
UPC #
783585445472
Country of Origin
China
Dimensions
Overall Width
5-1/2 in
Overall Depth
3-1/4 in
Conduit Size
(4) 1/2 in to 3/4 in, (4) 3/4 in to 1 in, (2) 1 in to 1-1/4 in, (2) 1 in to 2 in, (2) 1/2 in to 3/4 in, (2) 3/4 in to 1 in, (2) 1 in to 1-1/4 in
Details
Item
Electrical Box
Box Type
Wall
Number of Gangs
3 Gangs
Material
Steel
Color
Natural
Description
Hubbell Wiring Device Kellems, Wall Boxes, Data Box, 3-Gang, Large DataBox, With Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.