Shop HUBBELL WIRING DEVICE-KELLEMS

Wallplate, 1-Gang, Box Mount Blank, Brown

  • Mfr # P13

  • Zoro # G100490722


product price:  $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Color
Brown Brun
Material
Polycarbonate thermoplastic
Size
Standard
Mounting Type
Painted Steel
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P13
Zoro #
G100490722
UPC #
883778311031
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Width
2.88 in
Height
0.25 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Color
Brown Brun
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Blank Box Mount
Application
For use with Cover Enclosure
Number of Gang(s)
1-Gang
Certification - cULus
Yes
Nema Color
Brown
Cutout
Blank Box Mount
Mounting Method
Screw
Style
1 Blank Box Mount
Orientation
Vertical
UL File Number
UL 94 V2

Description

Wallplate, 1-Gang, Box Mount Blank, Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.