Zoro Homepage

Wallplate, 1-Gang, 2.15" Opening, Gray

  • Mfr # P724GY

  • Zoro # G100490739


product price: $6.21
/ea
Sold in multiples of 2 for $12.42

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
2.15" Opening
Width
2.88 in
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P724GY
Zoro #
G100490739
UPC #
883778312809
Country of Origin
China

Dimensions

Size
Standard
Width
2.88 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
2.15" Opening
Mounting Type
Painted Steel
Application
For use with Power Outlet
UL File Number
UL 94 V2
Cutout
2.15" Opening
Orientation
Vertical
Nema Color
Gray
Style
1- 2.15" Opening
Number of Gang(s)
1-Gang
Mounting Method
Screw
Certification - cULus
Yes

Description

Wallplate, 1-Gang, 2.15" Opening, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products