Zoro Homepage

Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray

  • Mfr # P1326GY

  • Zoro # G900490557


product price: $6.21
/ea
Sold in multiples of 2 for $12.42

Key Features

Color
Gray Gris
Material
Polycarbonate thermoplastic
Size
Standard
Type
Decorator, Blank Box Mount
Width
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1326GY
Zoro #
G900490557
UPC #
883778311062
Country of Origin
China

Dimensions

Size
Standard
Width
4.69 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Color
Gray Gris
Material
Polycarbonate thermoplastic
Type
Decorator, Blank Box Mount
Mounting Type
Painted Steel
Application
For use with Decorator
Number of Gang(s)
2-Gang
Style
1 Decorator, 1 Blank Box Mount
Mounting Method
Screw
Nema Color
Gray
Orientation
Vertical
Certification - cULus
Yes
UL File Number
UL 94 V2
Cutout
Decorator, Blank Box Mount

Description

Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products