Zoro Homepage

Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black

  • Mfr # P138BK

  • Zoro # G100490685


product price: $3.78
/ea
Sold in multiples of 2 for $7.56

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
Duplex, Blank Box Mount
Length
4.63 in
Width
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138BK
Zoro #
G100490685
UPC #
883778311116
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Width
4.69 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Duplex, Blank Box Mount
Mounting Type
Painted Steel
Application
For use with Receptacle
Mounting Method
Screw
UL File Number
UL 94 V2
Orientation
Vertical
Cutout
Duplex, Blank Box Mount
Certification - cULus
Yes
Style
1 Duplex, 1 Blank Box Mount
Number of Gang(s)
2-Gang
Nema Color
Black

Description

Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.