
Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White
Mfr # P138W
Zoro # G200490769
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Material
Polycarbonate thermoplastic
Size
Standard
Height
0.25 in
Mounting Type
Painted Steel
Type
Duplex, Blank Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P138W
Zoro #
G200490769
UPC #
883778311154
Country of Origin
China
Dimensions
Size
Standard
Height
0.25 in
Width
4.69 in
Length
4.63 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Details
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Duplex, Blank Box Mount
Application
For use with Receptacle
Nema Color
White
Mounting Method
Screw
UL File Number
UL 94 V2
Cutout
Duplex, Blank Box Mount
Style
1 Duplex, 1 Blank Box Mount
Number of Gang(s)
2-Gang
Orientation
Vertical
Certification - cULus
Yes
Description
Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.