Zoro Homepage

Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray

  • Mfr # P113GY

  • Zoro # G600490543


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
Toggle, Blank Box Mount
Length
4.63 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P113GY
Zoro #
G600490543
UPC #
883778310713
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
4.69 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Toggle, Blank Box Mount
Mounting Type
Painted Steel
Application
For use with Toggle Switch
Number of Gang(s)
2-Gang
Mounting Method
Screw
Nema Color
Gray
Cutout
Toggle, Blank Box Mount
Style
1 Toggle, 1 Blank Box Mount
Certification - cULus
Yes
Orientation
Vertical
UL File Number
UL 94 V2

Description

Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.