Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplate, 2-Gang, 2) Duplex, Orange

  • Mfr # P82OR

  • Zoro # G100490548


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Color
Orange Orange
Material
Polycarbonate thermoplastic
Size
Standard
Length
4.63 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P82OR
Zoro #
G100490548
UPC #
883778313134
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
4.69 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Color
Orange Orange
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Duplex
Application
For use with Receptacle
Mounting Method
Screw
UL File Number
UL 94 V2
Orientation
Vertical
Certification - cULus
Yes
Nema Color
Orange
Number of Gang(s)
2-Gang
Cutout
Duplex
Style
2-Duplex

Description

Wallplate, 2-Gang, 2) Duplex, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.