Zoro Homepage

Wallplate, 2-Gang, 2 Strap Mount Blank, Ivory

  • Mfr # P24I

  • Zoro # G700490726


product price: $9.49
/ea

Key Features

Color
Ivory Ivoire
Material
Polycarbonate thermoplastic
Size
Standard
Length
4.63 in
Width
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24I
Zoro #
G700490726
UPC #
883778315534
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Width
4.69 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Color
Ivory Ivoire
Material
Polycarbonate thermoplastic
Type
Blank Strap Mount
Mounting Type
Painted Steel
Application
For use with Receptacle
Certification - cULus
Yes
Number of Gang(s)
2-Gang
Style
2 Blank Strap Mount
UL File Number
UL 94 V2
Mounting Method
Screw
Cutout
Blank Strap Mount
Nema Color
Ivory
Orientation
Vertical

Description

Wallplate, 2-Gang, 2 Strap Mount Blank, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.